Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Metal 1,890 Components, 200 People Served

  • Mfr # 54768-021

  • Zoro # G206113273


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Number of Components
1,890
Width
5.5 in
Number of People Served
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54768-021
Zoro #
G206113273
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5.5 in
Height
26 in
Depth
5.5 in
Housing Width
5 1/2 in
Housing Height
26 in
Housing Depth
5 1/2 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Metal
Number of Components
1,890
Number of People Served
200
Standards
ANSI Z308.1-2021
First Aid Kit Mounting Type
Wall Mount
Latex Content
Latex Free
Number of Shelves
0
Unitized
Unitized
Number of Pockets
22
First Aid ANSI Kit Type
ANSI Z308.1-2021,Class B
Waterproof
No
Application
General Purpose; Industrial; Vehicle; Workplace
Adhesive Bandages Included
(16) Butterfly Wound Closures, (330) Bandages
ANSI Standard Met
ANSI/ISEA Z308.1-2021
ANSI Class
Class B
Water Resistance
Not Water Resistant
Housing Color
White
Wound Dressings Included
Splint, (2) Tape Rolls, Windlass Tourniquet, (2) Burn Dressings, (2) Cold Packs, (11) Trauma Pads, (2) Triangular Bandages, (24) Gauze Pads, (4) Eye Pads, (5) Conforming Gauze Rolls, (50) Non-Stick Pads, Elastic Bandage
Includes Medication
Medication Included
Topical Medicinals Included
Antiseptic Spray, Burn Spray, Hand Sanitizer, (100) Alcohol Wipes, (2) Eyewash, (2) Wound Seal Powder Packs, (25) Antibiotic Ointment Packets, (25) Burn Gel Packets, (25) Burn Cream Packets, (25) Hydrocortisone Cream Packets, (50) BZK Wipes, (50) PVP Wipes
Mountable
Wall Mount
Applicators Included
(100) Cotton Swabs
Oral and Inhalant Medicinals Included
(10) Ammonia Inhalants, (100) Aspirins, (250) Antacids, (250) Non-Aspirin Pain Relievers, (250) Ibuprofen, (50) Allergy Relievers, (50) Cough Drops
PPE and Disposal Equipment Included
(10) Nitrile Exam Gloves
Miscellaneous Kit Contents Included
(58) General First Aid Triage Pack
Documentation Included
First Aid Guide
Tools Included
Emergency Blanket, Scissors, Tweezer

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose; Industrial; Vehicle; Workplace, Number of People Served 200, Number of Components 1,890, Number of Pockets 22, Adhesive Bandages Included (16) Butterfly Wound Closures, (330) Bandages, Documentation Included First Aid Guide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.