Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Metal 141 Components, 25 People Served

  • Mfr # 90561

  • Zoro # G7345989


product price: $52.29
/ea

Key Features

Color
White
Housing Material
Metal
Number of Components
141
Includes
(50) 1 in x 3 in Plastic Bandages, 1/2 in x 5 yd First Aid Tape, (10) Triple Antibiotic Ointment Packets, (12) BZK Antiseptic Towelettes, CPR Mask with One Way Valve, 4 in x 4 in Burn Dressing, (10) First Aid Burn Cream Packets, 4 in x 5 in Cold Compress, (2) Sterile Eye Pads, Eyewash, (10) Hand Sanitizer Packets, (4) Nitrile Exam Gloves, 2 in Conforming Gauze Roll, Scissors, (6) 3 in x 3 in Gauze Dressing Pads, (2) 5 in x 9 in Trauma Pads, 40 in x 40 in x 56 in Triangular Sling Bandage, First Aid Guide, (5) Fingertip Fabric Bandages, (5) Knuckle Fabric Bandages, (3) Insect Sting Relief Wipes, Tweezers, (12) Aspirin Tablets
Width
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90561
Zoro #
G7345989
UPC #
-
Country of Origin
Multiple

Dimensions

Width
2.38 in
Height
6 in
Depth
9.06 in
Housing Depth
9 1/16 in
Housing Width
2 3/8 in
Housing Height
6 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Metal
Number of Components
141
Includes
(50) 1 in x 3 in Plastic Bandages, 1/2 in x 5 yd First Aid Tape, (10) Triple Antibiotic Ointment Packets, (12) BZK Antiseptic Towelettes, CPR Mask with One Way Valve, 4 in x 4 in Burn Dressing, (10) First Aid Burn Cream Packets, 4 in x 5 in Cold Compress, (2) Sterile Eye Pads, Eyewash, (10) Hand Sanitizer Packets, (4) Nitrile Exam Gloves, 2 in Conforming Gauze Roll, Scissors, (6) 3 in x 3 in Gauze Dressing Pads, (2) 5 in x 9 in Trauma Pads, 40 in x 40 in x 56 in Triangular Sling Bandage, First Aid Guide, (5) Fingertip Fabric Bandages, (5) Knuckle Fabric Bandages, (3) Insect Sting Relief Wipes, Tweezers, (12) Aspirin Tablets
Number of People Served
25
Standards
ANSI Z308.1-2015
Waterproof
No
Number of Shelves
2
First Aid Kit Mounting Type
Portable, Wall Mount
For Use With
Emergency
First Aid ANSI Kit Type
III
Unitized
Bulk
Application
Industrial
Latex Content
Latex Free
Number of Pockets
0
Refill Management System Included
Part Number List
Documentation Included
First Aid Guide
Wound Dressings Included
Cold Pack, Gauze Roll, Burn Dressing, Tape, Triangular Bandage, (2) Combine Dressings, (2) Eye Pads, (6) Gauze Pads
Housing Color
White
Adhesive Bandages Included
(5) Fingertip Bandages, (5) Knuckle Bandages, (50) Bandages
ANSI Class
Class A
ANSI Standard Met
ANSI/ISEA Z308.1-2015
Tools Included
Scissors, Tweezer
Color Coded
Not Color Coded
Includes Housing
Housing Included
PPE and Disposal Equipment Included
CPR Mask, (4) Nitrile Gloves
Topical Medicinals Included
Eyewash, (10) BZK Wipes, (10) Burn Creams, (10) Hand sanitizer, (10) Triple Antibiotic Ointments, (3) Sting Relief Wipes
Oral and Inhalant Medicinals Included
(12) Aspirins
Water Resistance
Not Water Resistant
Includes Medication
Medication Included
Mountable
Portable, Wall Mount

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 141, Number of Pockets 0, Adhesive Bandages Included (5) Fingertip Bandages, (5) Knuckle Bandages, (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Roll, Burn Dressing, Tape, Triangular Bandage, (2) Combine Dressings, (2) Eye Pads, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.