Zoro Homepage

First Aid Kit and Housing, Metal 187 Components, 50 People Served

  • Mfr # 59025

  • Zoro # G6882038


product price: $67.89
/ea

Key Features

Color
White
Housing Material
Metal
Number of Components
187
Includes
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59025
Zoro #
G6882038
UPC #
-
Country of Origin
Multiple

Dimensions

Width
2.5 in
Height
7 in
Depth
10.5 in
Housing Width
2 1/2 in
Housing Depth
10 1/2 in
Housing Height
7 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 50, Number of Components 187, Number of Pockets 0, Adhesive Bandages Included (120) Bandages, (2) Fingertip Bandages, (2) Knuckle Bandages, (3) Patch Bandages, (32) Butterfly Wound Closures, Documentation Included First Aid Guide, Wound Dressings Included Combine Dressing, Tape, (2) Eye Pads, (2) Gauze Rolls, (20) Non-Stick Pads, (4) Gauze Pads

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.