Zoro Homepage

First Aid Kit and Housing, Metal 217 Components, 75 People Served

  • Mfr # 59325

  • Zoro # G6874520


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Number of Components
217
Includes
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59325
Zoro #
G6874520
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3 in
Height
9 in
Depth
13.88 in
Housing Depth
13 7/8 in
Housing Width
3 in
Housing Height
9 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 75, Number of Components 217, Number of Pockets 0, Adhesive Bandages Included (70) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Trauma Pad, Splint, (16) Gauze Pads, (2) Cold Packs, (2) Tapes, (2) Triangular Bandages, (4) Compression Bandages, (4) Eye Pads, Miscellaneous Kit Contents Included Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.