Zoro Homepage

First Aid Kit and Housing, Metal 563 Components, 75 People Served

  • Mfr # 59363

  • Zoro # G6879761


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Number of Components
563
Includes
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59363
Zoro #
G6879761
UPC #
-
Country of Origin
Multiple

Dimensions

Width
16 in
Height
5.13 in
Depth
11.19 in
Housing Width
16 in
Housing Depth
11 3/16 in
Housing Height
5 1/8 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 75, Number of Components 563, Number of Pockets 8, Adhesive Bandages Included (150) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Gauze Compress, Triangular Bandage, (10) Non-Stick Pads, (2) Cold Packs, (3) Self-Adhering Bandages, (4) Compression Bandages, (4) Eye Pads, Elastic Bandage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.