Zoro Homepage

First Aid Kit and Housing, Metal 68 Components, 10 People Served

  • Mfr # 59085

  • Zoro # G6879448


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Number of Components
68
Includes
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59085
Zoro #
G6879448
UPC #
-
Country of Origin
Multiple

Dimensions

Width
7 in
Height
2.88 in
Depth
9.63 in
Housing Width
7 in
Housing Depth
9 5/8 in
Housing Height
2 7/8 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Kitchen, Number of People Served 10, Number of Components 68, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, (2) Elastic Bandages, (4) Burn Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (10) BZK Wipes, (10) Iodine Wipes, (12) Burn Creams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.