Zoro Homepage

First Aid Kit and Housing, Metal 75 Components, 5 People Served

  • Mfr # 59291

  • Zoro # G6873102


product price: $39.15
/ea

Key Features

Color
White
Housing Material
Metal
Number of Components
75
Includes
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59291
Zoro #
G6873102
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3 in
Height
5 in
Depth
8 in
Housing Depth
8 in
Housing Height
5 in
Housing Width
3 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 5, Number of Components 75, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, Documentation Included Not Applicable, Wound Dressings Included Tourniquet, Tape, Triangular Bandage, (4) Gauze Pads, (5) Gauze Rolls, Splint, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (10) Iodine Wipes, (12) Triple Antibiotic Ointments, (6) Burn Creams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.