Zoro Homepage

First Aid Kit and Housing, Metal 83 Components, 10 People Served

  • Mfr # 54763-021

  • Zoro # G506113287


product price: $70.55
/ea

Key Features

Color
White
Housing Material
Metal
Number of Components
83
Width
6.31 in
Number of People Served
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54763-021
Zoro #
G506113287
UPC #
-
Country of Origin
Multiple

Dimensions

Width
6.31 in
Height
2.38 in
Depth
6.31 in
Housing Width
6 5/16 in
Housing Height
2 3/8 in
Housing Depth
6 5/16 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Metal
Number of Components
83
Number of People Served
10
Standards
ANSI Z308.1-2021
First Aid Kit Mounting Type
Wall Mount
Number of Pockets
0
First Aid ANSI Kit Type
ANSI Z308.1-2021,Class A
Latex Content
Latex Free
Waterproof
No
Number of Shelves
0
Unitized
Unitized
Application
General Purpose; Industrial; Vehicle; Workplace
ANSI Standard Met
ANSI/ISEA Z308.1-2021
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Housing Color
White
Includes Medication
No Medication Included
Mountable
Wall Mount
Topical Medicinals Included
(10) BZK Antiseptic Wipes, (10) Hand Sanitizer Packets, (12) Antibiotic Ointment Packets, (12) Burn Cream Packets, (3) Eyewash with Sterile Eye Pads
Tools Included
Emergency Blanket, Scissors
Wound Dressings Included
(2) Conforming Gauze Rolls, (2) Trauma Pads, (4) Gauze Pads, Burn Dressing, Cold Pack, Triangular Bandage
Miscellaneous Kit Contents Included
First Aid Tape
Documentation Included
First Aid Guide
ANSI Class
Class A
PPE and Disposal Equipment Included
(3) CPR Face Shields, (4) Nitrile Exam Gloves
Water Resistance
Not Water Resistant
Adhesive Bandages Included
(16) Bandages

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose; Industrial; Vehicle; Workplace, Number of People Served 10, Number of Components 83, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Conforming Gauze Rolls, (2) Trauma Pads, (4) Gauze Pads, Burn Dressing, Cold Pack, Triangular Bandage, Miscellaneous Kit Contents Included First Aid Tape

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.