Zoro Homepage

First Aid Kit and Housing, Metal Cabinet, 330 Components, 75 People Served

  • Mfr # 59393

  • Zoro # G7264420


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Number of Components
330
Housing Type
Cabinet
Includes
Eyewash, Burn Spray, Antiseptic Spray, (25) Triple Antibiotic Ointment Packets, Burn Gel, (60) 1 in x 3 in Plastic Bandages, (10) 3 in Cotton Tip Applicators, 1/2 in x 5 yd Waterproof First Aid Tape Spool, (10) 3 in x 3 in Sterile Gauze Pads, (40) Fabric Fingertip Bandages, (40) Fabric Knuckle Bandages, (2) Triangular Sling Bandages, (4) Nitrile Exam Gloves, (1) 4-1/2 in Scissors, First Aid Guide, (2) Instant Cold Pack 4 in x 5 in, 4-1/4 in Plastic Tweezers, (50) Antacid, (50) Non-Aspirin tablets, (1) 4-1/4 in x 24 in Flexible Padded Splint, (4) 5 in x 9 in Trauma Pads, (1) Tourniquet, (2) 2 inx 5 yd Gauze Rolls, 4 in x 4-1/2 yd Gauze Rolls, CPR Face Shield with 1-Way Valve, (2) 4 in x 4 in Burn Dressings, (10) Hand Sanitizer Packets, (4) Sterile Eye Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59393
Zoro #
G7264420
UPC #
-
Country of Origin
Multiple

Dimensions

Width
16 in
Height
5.13 in
Depth
11.25 in
Housing Depth
11 1/4 in
Housing Width
16 in
Housing Height
5 1/8 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Metal
Number of Components
330
Housing Type
Cabinet
Includes
Eyewash, Burn Spray, Antiseptic Spray, (25) Triple Antibiotic Ointment Packets, Burn Gel, (60) 1 in x 3 in Plastic Bandages, (10) 3 in Cotton Tip Applicators, 1/2 in x 5 yd Waterproof First Aid Tape Spool, (10) 3 in x 3 in Sterile Gauze Pads, (40) Fabric Fingertip Bandages, (40) Fabric Knuckle Bandages, (2) Triangular Sling Bandages, (4) Nitrile Exam Gloves, (1) 4-1/2 in Scissors, First Aid Guide, (2) Instant Cold Pack 4 in x 5 in, 4-1/4 in Plastic Tweezers, (50) Antacid, (50) Non-Aspirin tablets, (1) 4-1/4 in x 24 in Flexible Padded Splint, (4) 5 in x 9 in Trauma Pads, (1) Tourniquet, (2) 2 inx 5 yd Gauze Rolls, 4 in x 4-1/2 yd Gauze Rolls, CPR Face Shield with 1-Way Valve, (2) 4 in x 4 in Burn Dressings, (10) Hand Sanitizer Packets, (4) Sterile Eye Pads
Number of People Served
75
Standards
ANSI Z308.1-2015
First Aid ANSI Kit Type
Not ANSI Compliant
Unitized
Bulk
For Use With
Emergency
Number of Shelves
2
Waterproof
No
First Aid Kit Mounting Type
Portable, Wall Mount
Application
General Purpose
Latex Content
Latex Free
Number of Pockets
6
Oral and Inhalant Medicinals Included
(50) Antacids, (50) Non-Aspirin Pain Relievers
Applicators Included
(10) Cotton Swabs
ANSI Class
Class B
Tools Included
Scissors, Tweezer
Topical Medicinals Included
Antiseptic Spray, Burn Gel, Burn Spray, Eyewash, (10) Hand Sanitizers, (25) Triple Antibiotic Ointments
ANSI Standard Met
ANSI/ISEA Z308.1-2015
Housing Color
White
Documentation Included
First Aid Guide
Wound Dressings Included
Splint, Tourniquet, Tape, (10) Gauze Pads, (2) Burn Dressings, (2) Cold Packs, (2) Triangular Bandages, (3) Gauze Rolls, (4) Eye Pads, (4) Trauma Pads
PPE and Disposal Equipment Included
CPR Mask, (4) Nitrile Gloves
Color Coded
Not Color Coded
Mountable
Portable, Wall Mount
Water Resistance
Not Water Resistant
Includes Housing
Housing Included
Adhesive Bandages Included
(40) Fingertip Bandages, (40) Knuckle Bandages, (60) Bandages
Includes Medication
Medication Included

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 75, Number of Components 330, Number of Pockets 6, Adhesive Bandages Included (40) Fingertip Bandages, (40) Knuckle Bandages, (60) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Splint, Tourniquet, Tape, (10) Gauze Pads, (2) Burn Dressings, (2) Cold Packs, (2) Triangular Bandages, (3) Gauze Rolls, (4) Eye Pads, (4) Trauma Pads..

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.