Zoro Homepage

First Aid Kit and Housing, Metal Cabinet, 593 Components, 150 People Served

  • Mfr # 59395

  • Zoro # G7344738


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Number of Components
593
Housing Type
Cabinet
Includes
Eyewash, (32) Thera Tears Packets, Burn Spray, Antiseptic Spray, (25) Triple Antibiotic Ointment Packets, (25) Antiseptic Towelettes, (50) Alcohol Pads, Burn Gel, (100) 1 in x 3 in Plastic Bandages, (10) 3 in Cotton Tip Applicators, (1) 2 in Triple Cut First Aid Tape, (1) 3 in x 5 yd Self-Adhering Bandage, (20) 3 in x 3 in Sterile Gauze Pads, (50) 3/4 in x 3 in Plastic Bandages, (40) Fabric Fingertip Bandages, (40) Fabric Knuckle Bandages, (4) Sterile Eye Pads, (4) 5 inx9 in Trauma Pads, (5) 2 in x 3 in Non-Adherent Pads, (2) Triangular Sling Bandages, (2) Nitrile Exam Gloves, First Aid Guide, (2) Cold Pack 4 in x 5 in, (1) 4-1/2 in Scissors, Plastic 43/4 in Tweezers, (50) Non-Aspirin Tablets, (50) Antacid, (50) Aspirin Tablets, CPR Face Shield with 1-Way Valve, (10) Hand Sanitizer Packets, (2) Burn Dressings 4 in x 4 in, (2) 2 in x 5 yd Gauze Rolls, (1) 4 in x 4-1/2 yd Gauze Roll, (1) 4-3/4 in x 24 in Flexible Padded Splint, Tourniquet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59395
Zoro #
G7344738
UPC #
-
Country of Origin
Multiple

Dimensions

Width
21.5 in
Height
6 in
Depth
17 in
Housing Depth
17 in
Housing Width
21 1/2 in
Housing Height
6 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Metal
Number of Components
593
Housing Type
Cabinet
Includes
Eyewash, (32) Thera Tears Packets, Burn Spray, Antiseptic Spray, (25) Triple Antibiotic Ointment Packets, (25) Antiseptic Towelettes, (50) Alcohol Pads, Burn Gel, (100) 1 in x 3 in Plastic Bandages, (10) 3 in Cotton Tip Applicators, (1) 2 in Triple Cut First Aid Tape, (1) 3 in x 5 yd Self-Adhering Bandage, (20) 3 in x 3 in Sterile Gauze Pads, (50) 3/4 in x 3 in Plastic Bandages, (40) Fabric Fingertip Bandages, (40) Fabric Knuckle Bandages, (4) Sterile Eye Pads, (4) 5 inx9 in Trauma Pads, (5) 2 in x 3 in Non-Adherent Pads, (2) Triangular Sling Bandages, (2) Nitrile Exam Gloves, First Aid Guide, (2) Cold Pack 4 in x 5 in, (1) 4-1/2 in Scissors, Plastic 43/4 in Tweezers, (50) Non-Aspirin Tablets, (50) Antacid, (50) Aspirin Tablets, CPR Face Shield with 1-Way Valve, (10) Hand Sanitizer Packets, (2) Burn Dressings 4 in x 4 in, (2) 2 in x 5 yd Gauze Rolls, (1) 4 in x 4-1/2 yd Gauze Roll, (1) 4-3/4 in x 24 in Flexible Padded Splint, Tourniquet
Number of People Served
150
Standards
ANSI Z308.1-2015
First Aid Kit Mounting Type
Portable, Wall Mount
First Aid ANSI Kit Type
I, II
Number of Shelves
4
Unitized
Bulk
Waterproof
No
For Use With
Emergency
Latex Content
Latex Free
Application
Industrial
Number of Pockets
16
Includes Housing
Housing Included
Oral and Inhalant Medicinals Included
(50) Antacids, (50) Aspirins, (50) Non-Aspirin Pain Relievers
ANSI Class
Class B
Tools Included
Scissors, Tweezer
Color Coded
Not Color Coded
Water Resistance
Not Water Resistant
PPE and Disposal Equipment Included
CPR Mask, (4) Nitrile Gloves
Documentation Included
First Aid Guide
Wound Dressings Included
Splint, Self-Adhering Bandage, Tourniquet, Tape, (10) Gauze Pads, (2) Burn Dressings, (2) Cold Packs, (2) Non-Stick Pads, (2) Triangular Bandages, (3) Gauze Rolls, (4) Eye Pads, (4) Trauma Pads
Adhesive Bandages Included
(150) Bandages, (40) Fingertip Bandages, (40) Knuckle Bandages
Topical Medicinals Included
Antiseptic Spray, Burn Gel, Burn Spray, Eyedrops, Eyewash, (10) Hand Sanitizers, (25) Antiseptic Wipes, (25) Triple Antibiotic Ointments, (50) Alcohol Wipes
Includes Medication
Medication Included
Mountable
Portable, Wall Mount
Applicators Included
(10) Cotton Swabs
Housing Color
White
ANSI Standard Met
ANSI/ISEA Z308.1-2015

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 150, Number of Components 593, Number of Pockets 16, Adhesive Bandages Included (150) Bandages, (40) Fingertip Bandages, (40) Knuckle Bandages, Documentation Included First Aid Guide

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.