Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Plastic 141 Components, 25 People Served

  • Mfr # 54772

  • Zoro # G7343259


product price: $47.59
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
141
Includes
(5) Fingertip Fabric Bandages, (5) Knuckle Fabric Bandages, (3) Insect Sting Relief Pads, Tweezers, (12) Aspirin Tablets, (2) 5 in x 9 in Trauma Pad, 40 in x 40 in x 56 in Triangular Sling Bandage, First Aid Guide, (50) 1 in x 3 in Plastic Bandages, 1/2 in x 5 yd First Aid Tape, (10) Triple Antibiotic Ointment Packs, (12) BZK Antiseptic Towelettes, CPR Mask with 1-Way Valve, 4 in x 4 in Burn Dressing, (10) First Aid Burn Cream Pack, 4 in x 5 in Cold Compress, (2) Sterile Eye Pad, Eyewash, (10) Hand Sanitizer, (4) Nitrile Gloves, 2 in Conforming Gauze Roll, Scissors, (6) 3 in x 3 in Gauze Dressing Pads
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54772
Zoro #
G7343259
UPC #
-
Country of Origin
Multiple

Dimensions

Width
2.5 in
Height
8 in
Depth
9 in
Housing Height
8 in
Housing Width
2 1/2 in
Housing Depth
9 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Plastic
Number of Components
141
Includes
(5) Fingertip Fabric Bandages, (5) Knuckle Fabric Bandages, (3) Insect Sting Relief Pads, Tweezers, (12) Aspirin Tablets, (2) 5 in x 9 in Trauma Pad, 40 in x 40 in x 56 in Triangular Sling Bandage, First Aid Guide, (50) 1 in x 3 in Plastic Bandages, 1/2 in x 5 yd First Aid Tape, (10) Triple Antibiotic Ointment Packs, (12) BZK Antiseptic Towelettes, CPR Mask with 1-Way Valve, 4 in x 4 in Burn Dressing, (10) First Aid Burn Cream Pack, 4 in x 5 in Cold Compress, (2) Sterile Eye Pad, Eyewash, (10) Hand Sanitizer, (4) Nitrile Gloves, 2 in Conforming Gauze Roll, Scissors, (6) 3 in x 3 in Gauze Dressing Pads
Number of People Served
25
Standards
ANSI Z308.1-2015
For Use With
Emergency
Unitized
Bulk
Number of Shelves
2
First Aid ANSI Kit Type
I, II
Waterproof
No
First Aid Kit Mounting Type
Portable, Wall Mount
Latex Content
Latex Free
Application
Industrial
Number of Pockets
0
Water Resistance
Not Water Resistant
Topical Medicinals Included
Eyewash, (10) BZK Wipes, (10) Burn Creams, (10) Hand sanitizer, (10) Triple Antibiotic Ointments, (3) Sting Relief Wipes
Housing Color
White
ANSI Class
Class A
Adhesive Bandages Included
(5) Fingertip Bandages, (5) Knuckle Bandages, (50) Bandages
PPE and Disposal Equipment Included
CPR Mask, (4) Nitrile Gloves
Mountable
Portable, Wall Mount
Documentation Included
First Aid Guide
Includes Medication
Medication Included
Tools Included
Scissors, Tweezer
Color Coded
Not Color Coded
ANSI Standard Met
ANSI/ISEA Z308.1-2015
Oral and Inhalant Medicinals Included
(12) Aspirins
Wound Dressings Included
Cold Pack, Gauze Roll, Burn Dressing, Tape, Triangular Bandage, (2) Combine Dressings, (2) Eye Pads, (6) Gauze Pads
Includes Housing
Housing Included

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 141, Number of Pockets 0, Adhesive Bandages Included (5) Fingertip Bandages, (5) Knuckle Bandages, (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Roll, Burn Dressing, Tape, Triangular Bandage, (2) Combine Dressings, (2) Eye Pads, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.