Zoro Homepage

First Aid Kit and Housing, Plastic 154 Components, 25 People Served

  • Mfr # 59359

  • Zoro # G6883060


product price: $48.49
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
154
Includes
Width
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59359
Zoro #
G6883060
UPC #
-
Country of Origin
Multiple

Dimensions

Width
11.25 in
Height
3.63 in
Depth
14.25 in
Housing Height
3 5/8 in
Housing Depth
14 1/4 in
Housing Width
11 1/4 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 154, Number of Pockets 0, Adhesive Bandages Included (24) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Tape, Splint, (2) Cold Packs, (2) Triangular Bandages, (4) Compression Bandages, (4) Eye Pads, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.