Zoro Homepage

First Aid Kit and Housing, Plastic 157 Components, 25 People Served

  • Mfr # 59323

  • Zoro # G6876812


product price: $64.89
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
157
Includes
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59323
Zoro #
G6876812
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3 in
Height
10 in
Depth
10 in
Housing Width
3 in
Housing Height
10 in
Housing Depth
10 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Outdoor, Number of People Served 25, Number of Components 157, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (48) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Triangular Bandage, (2) Tapes, (4) Gauze Rolls, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.