Zoro Homepage

First Aid Kit and Housing, Plastic 20 Components, 1 People Served

  • Mfr # 54549

  • Zoro # G5030462


product price: $6.59
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
20
Includes
(8) 1 inx3 in Plastic Adhesive Strips, (1) Extra Large Flexible Fabric Adhesive Strip, (3) Alcohol Wipes, (1) First Aid/Burn Cream, (2) Light Woven Knuckle Bandage, (3) Sting Relief Wipes, (2) Triple Antibiotic Ointment
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54549
Zoro #
G5030462
UPC #
-
Country of Origin
United States

Dimensions

Width
1.25 in
Length
4-1/4"
Height
4.25 in
Depth
3.25 in
Size
Small
Housing Width
1 1/4 in
Housing Height
4 1/4 in
Housing Depth
3 1/4 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 1, Number of Components 20, Number of Pockets 0, Adhesive Bandages Included (2) Knuckle Bandages, (8) Bandages, Documentation Included Not Applicable, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Burn Cream, (2) Triple Antibiotic Ointments, (3) Alcohol Wipes, (3) Sting Relief Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.