Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Plastic 20 Components, 1 People Served

  • Mfr # 7DW86

  • Zoro # G2606620


product price: $26.75
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
20
Includes
(8) 1 in x 3 in Plastic Adhesive Strips, (1) Extra Large Flexible Fabric Adhesive Strip, (3) Alcohol Wipes, (1) First Aid/Burn Cream, (2) Light Woven Knuckle Bandage, (3) Sting Relief Wipes, (2) Triple Antibiotic Ointment
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7DW86
Zoro #
G2606620
UPC #
-
Country of Origin
United States

Dimensions

Width
4.25 in
Height
3.25 in
Depth
1.25 in
Housing Height
3 1/4 in
Housing Width
4 1/4 in
Housing Depth
1 1/4 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Plastic
Number of Components
20
Includes
(8) 1 in x 3 in Plastic Adhesive Strips, (1) Extra Large Flexible Fabric Adhesive Strip, (3) Alcohol Wipes, (1) First Aid/Burn Cream, (2) Light Woven Knuckle Bandage, (3) Sting Relief Wipes, (2) Triple Antibiotic Ointment
Number of People Served
1
Standards
OSHA 1910.145
Legend Style
Text
Subject Matter
General Purpose
Waterproof
No
First Aid Kit Type
Kit
Features
This Kit Expands Basic Items to Give Employees Greater Access to Items Needed to Treat Common Workplace Injuries
Header
First Aid
Language
English
Number of Shelves
1
Application
General Purpose
Unitized
Bulk
First Aid ANSI Kit Type
II
Color Coded
Color Coded
Includes Housing
Housing Included
ANSI Standard Met
Not ANSI Compliant
Includes Medication
No Medication Included
Wound Dressings Included
(9) Adhesive Strips
Topical Medicinals Included
(2) Triple Antibiotic Ointments, (3) Alcohol Wipes, (3) Sting Relief Wipes, Burn Cream
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Adhesive Bandages Included
(2) Knuckle Bandages
Water Resistance
Not Water Resistant
Housing Color
White

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of Components 20, Adhesive Bandages Included (2) Knuckle Bandages, Wound Dressings Included (9) Adhesive Strips, Topical Medicinals Included (2) Triple Antibiotic Ointments, (3) Alcohol Wipes, (3) Sting Relief Wipes, Burn Cream, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 4 1/4 in, Housing Depth 1 1/4 in, Housing Height 3 1/4 in, Housing Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.