Zoro Homepage

First Aid Kit and Housing, Plastic 210 Components, 50 People Served

  • Mfr # 54762-021

  • Zoro # G006113282


product price: $94.85
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Plastic
Number of Components
210
Includes
Width
9.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54762-021
Zoro #
G006113282
UPC #
-
Country of Origin
Multiple

Dimensions

Width
9.19 in
Height
2.75 in
Depth
9.19 in
Housing Height
2 3/4 in
Housing Width
9 3/16 in
Housing Depth
9 3/16 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose; Industrial; Vehicle; Workplace, Number of People Served 50, Number of Components 210, Number of Pockets 0, Adhesive Bandages Included (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Splint, Windlass Tourniquet, (2) Burn Dressings, (2) Cold Packs, (2) Eye Pads, (2) First Aid Tapes, (2) Triangular Bandages, (3) Gauze Rolls, (4) Trauma Pads, (8) Gauze Pads

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.