Zoro Homepage

First Aid Kit and Housing, Plastic 32 Components, 5 People Served

  • Mfr # 54602

  • Zoro # G5030706


product price: $6.49
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
32
Includes
(10) 3/4 inx3 in Adhesive Strips, (10) Junior Adhesive Strips, (6) Alcohol Wipes, (3) Bzk Towelettes, (1) First Aid Instructions Trilingual, (2) Triple Antibiotic Ointment
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54602
Zoro #
G5030706
UPC #
-
Country of Origin
United States

Dimensions

Width
1.25 in
Length
4-1/4"
Height
3.25 in
Depth
4.25 in
Size
Small
Housing Depth
4 1/4 in
Housing Height
3 1/4 in
Housing Width
1 1/4 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 5, Number of Components 32, Number of Pockets 0, Adhesive Bandages Included (20) Bandages, Documentation Included First Aid Guide, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (2) Triple Antibiotic Ointments, (3) BZK Wipes, (6) Alcohol Wipes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.