Zoro Homepage

First Aid Kit and Housing, Plastic 397 Components, 75 People Served

  • Mfr # 54567

  • Zoro # G5033497


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Plastic
Number of Components
397
Includes
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54567
Zoro #
G5033497
UPC #
-
Country of Origin
United States

Dimensions

Width
2.75 in
Length
13-1/2"
Height
9.5 in
Depth
13.5 in
Size
Large
Housing Width
2 3/4 in
Housing Height
9 1/2 in
Housing Depth
13 1/2 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 75, Number of Components 397, Number of Pockets 0, Adhesive Bandages Included (103) Bandages, (6) Knuckle Bandages, (8) Fingertip Bandages, Documentation Included First Aid Guide, Wound Dressings Included Combine Dressing, Triangular Bandage, Splint, (2) Cold Packs, (20) Gauze Pads, (3) Eye Pads, (3) Tapes, (6) Gauze Rolls, Elastic Bandage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.