Zoro Homepage

First Aid Kit and Housing, Plastic 62 Components, 10 People Served

  • Mfr # 59321

  • Zoro # G6874749


product price: $24.99
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
62
Includes
Width
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59321
Zoro #
G6874749
UPC #
-
Country of Origin
Multiple

Dimensions

Width
2.38 in
Height
4 in
Depth
7.69 in
Housing Depth
7 11/16 in
Housing Height
4 in
Housing Width
2 3/8 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 62, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Triangular Bandage, (2) Eye Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Eyewash, (10) BZK Wipes, (10) Iodine wipes, (12) Burn Creams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.