Zoro Homepage

First Aid Kit and Housing, Plastic 63 Components, 10 People Served

  • Mfr # 59326

  • Zoro # G6878188


product price: $17.79
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
63
Includes
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59326
Zoro #
G6878188
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3 in
Height
5 in
Depth
8 in
Housing Depth
8 in
Housing Width
3 in
Housing Height
5 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 63, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included Not Applicable, Wound Dressings Included Cold Pack, Combine Dressing, Gauze Roll, Tape, Triangular Bandage, (20 Eye Pads, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.