Zoro Homepage

First Aid Kit and Housing, Plastic 65 Components, 10 People Served

  • Mfr # 54510

  • Zoro # G5030566


product price: $20.19
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
65
Includes
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54510
Zoro #
G5030566
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
7-1/2"
Height
5 in
Depth
8 in
Size
Small
Housing Height
5 in
Housing Width
3 in
Housing Depth
8 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 65, Number of Pockets 0, Adhesive Bandages Included (18) Bandages, Fingertip Bandage, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Combine Dressing, Tape, Triangular Bandage, (10) Eye Pads, (12) Gauze Pads, (2) Gauze Rolls, Miscellaneous Kit Contents Included Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.