Zoro Homepage

First Aid Kit and Housing, Plastic 87 Components, 25 People Served

  • Mfr # 54771

  • Zoro # G7343362


product price: $40.69
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
87
Includes
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54771
Zoro #
G7343362
UPC #
-
Country of Origin
Multiple

Dimensions

Width
2.5 in
Height
8 in
Depth
9 in
Housing Width
2 1/2 in
Housing Height
8 in
Housing Depth
9 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 87, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Gauze Roll, Tape, Triangular Bandage, (2) Eye Pads, (2) Trauma Pads, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.