Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Plastic 94 Components, 25 People Served

  • Mfr # 54771-021

  • Zoro # G606113293


product price: $48.25
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
94
Width
2.5 in
Number of People Served
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54771-021
Zoro #
G606113293
UPC #
-
Country of Origin
Multiple

Dimensions

Width
2.5 in
Height
8 in
Depth
2.5 in
Housing Depth
2 1/2 in
Housing Height
8 in
Housing Width
2 1/2 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Plastic
Number of Components
94
Number of People Served
25
Standards
ANSI Z308.1-2021
Latex Content
Latex Free
Application
General Purpose; Industrial; Vehicle; Workplace
Unitized
Bulk
Number of Pockets
0
First Aid ANSI Kit Type
ANSI Z308.1-2021,Class A
First Aid Kit Mounting Type
Wall Mount
Number of Shelves
0
Waterproof
No
ANSI Class
Class A
Topical Medicinals Included
Eyewash, (10) Antibiotic Ointment Packets, (10) BZK Antiseptic Wipes, (10) Burn Cream Packets, (10) Hand Sanitizer Packets
Documentation Included
First Aid Guide
Water Resistance
Not Water Resistant
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Adhesive Bandages Included
(32) Bandages
Wound Dressings Included
Burn Dressing, Cold Pack, Gauze Roll, First Aid Tape, Triangular Bandage, (2) Eye Pads, (2) Trauma Pads, (4) Gauze Pads
Housing Color
White
PPE and Disposal Equipment Included
(4) Nitrile Exam Gloves
Mountable
Wall Mount
Includes Medication
No Medication Included
Tools Included
Emergency Blanket, Scissors
ANSI Standard Met
ANSI/ISEA Z308.1-2021

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose; Industrial; Vehicle; Workplace, Number of People Served 25, Number of Components 94, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Gauze Roll, First Aid Tape, Triangular Bandage, (2) Eye Pads, (2) Trauma Pads, (4) Gauze Pads

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.