Zoro Homepage

First Aid Kit and Housing, Plastic 99 Components, 25 People Served

  • Mfr # 59317

  • Zoro # G6879159


product price: $31.69
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
99
Includes
(2) Knuckle Fabric Bandages, (3) Fingertip Fabric Bandages, (2) 1/2 in x 5 yd First Aid Tape, (32) 1 in x 3 in Adhesive Plastic Bandages, (2) 2 in Conforming Gauze Rolls, 2 in x 2 in Sterile Gauze Pads, 2 in x 4 in Adhesive Fabric Bandages, 3 in Non-Sterile Conforming Gauze Roll, (4) 3 in x 3 in Sterile Gauze Pads, 4 in Angled Blades Scissors, 5 in x 9 in Trauma Pad, 40 in x 40 in x 56 in Triangular Bandage, (10) BZK Antiseptic Towelettes, 4 in x 5 in Cold Pack Bulk, CPR Face Shield with 1-Way Valve, 1 oz Eyewash, (6) 0.9g First Aid Burn Cream, Guide Emergency First Aid, (2) Nitrile Exam Gloves, (6) 0.9g Antibiotic Ointment Packets, (3) Aspirin Tablets, Sterile Eye Pads and Strips, (6) Sting Relief Wipes
Width
6.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59317
Zoro #
G6879159
UPC #
-
Country of Origin
Multiple

Dimensions

Width
6.31 in
Height
2.38 in
Depth
9.06 in
Housing Width
6 5/16 in
Housing Height
2 3/8 in
Housing Depth
9 1/16 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Plastic
Number of Components
99
Includes
(2) Knuckle Fabric Bandages, (3) Fingertip Fabric Bandages, (2) 1/2 in x 5 yd First Aid Tape, (32) 1 in x 3 in Adhesive Plastic Bandages, (2) 2 in Conforming Gauze Rolls, 2 in x 2 in Sterile Gauze Pads, 2 in x 4 in Adhesive Fabric Bandages, 3 in Non-Sterile Conforming Gauze Roll, (4) 3 in x 3 in Sterile Gauze Pads, 4 in Angled Blades Scissors, 5 in x 9 in Trauma Pad, 40 in x 40 in x 56 in Triangular Bandage, (10) BZK Antiseptic Towelettes, 4 in x 5 in Cold Pack Bulk, CPR Face Shield with 1-Way Valve, 1 oz Eyewash, (6) 0.9g First Aid Burn Cream, Guide Emergency First Aid, (2) Nitrile Exam Gloves, (6) 0.9g Antibiotic Ointment Packets, (3) Aspirin Tablets, Sterile Eye Pads and Strips, (6) Sting Relief Wipes
Number of People Served
25
Standards
OSHA 29 CFR 1910.151(b)
Number of Shelves
0
First Aid Kit Mounting Type
Portable, Wall Mount
Unitized
Bulk
First Aid ANSI Kit Type
Not ANSI Compliant
Waterproof
No
For Use With
Emergency/Trauma
Application
Industrial
Latex Content
Latex Free
Number of Pockets
0
Oral and Inhalant Medicinals Included
(6) Aspirins
Mountable
Portable, Wall Mount
ANSI Standard Met
Not ANSI Compliant
Color Coded
Not Color Coded
Wound Dressings Included
Cold Pack, Combine Dressing, Eye Pad, Triangular Bandage, (10) Gauze Pads, (2) Tapes, (3) Gauze Rolls
Water Resistance
Not Water Resistant
Tools Included
Scissors, Tweezer
Includes Medication
Medication Included
Topical Medicinals Included
Eyewash, (10) BZK Wipes, (6) Burn Creams, (6) Antibiotic Ointments, (6) Sting Relief Pads
Housing Color
White
PPE and Disposal Equipment Included
CPR Mask, (4) Nitrile Gloves
Documentation Included
First Aid Guide
Includes Housing
Housing Included
Adhesive Bandages Included
(2) Knuckle Bandages, (3) Fingertip Bandages, (32) Bandages, Bandage

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 99, Number of Pockets 0, Adhesive Bandages Included (2) Knuckle Bandages, (3) Fingertip Bandages, (32) Bandages, Bandage, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Combine Dressing, Eye Pad, Triangular Bandage, (10) Gauze Pads, (2) Tapes, (3) Gauze Rolls, Miscellaneous Kit Contents Included Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.