
First Aid Kit and Housing, Fabric 79 Components, 25 People Served
Mfr # 55027
Zoro # G6877311
product price: $40.45
/eaKey Features
Color
Red
Housing Material
Fabric
Number of Components
79
Includes
Width
7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55027
Zoro #
G6877311
UPC #
-
Country of Origin
Multiple
Dimensions
Width
7 in
Height
5 in
Depth
9 in
Housing Width
7 in
Housing Depth
9 in
Housing Height
5 in
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 25, Number of Components 79, Number of Pockets 0, Adhesive Bandages Included (28) Bandages, (4) Fingertip Bandages, (4) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Triangular Bandage, (2) Eye Pads, (2) Gauze, (2) Tapes, (4) Gauze Pads, Elastic Bandage, Miscellaneous Kit Contents Included Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.