Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9999-1302
Zoro #
G6666149
UPC #
814471011331
Country of Origin
China
Dimensions
Depth
1.72 in
Height
1.34 in
Width
2.25 in
Details
First Aid Kit Type
Refill
First Aid Kit Application
Eye Care
First Aid Kit ANSI Standards
ANSI Z308.1-2015, Class A
Case Material
Cardboard
People Served Per Kit
1
Includes
(4) Eye Pads, 1/2 in x 5 yd Tape
Number of Components
5
Unitized
Yes
First Aid ANSI Kit Type
III
Color Code
Green-Miscellaneous
Color
White
For Use With
First Aid Supplies
Item
First Aid Kit Refill
Number of Shelves
0
First Aid Kit Mounting Type
No Mounting
Waterproof
No
Standards
ANSI Z308.1-2015
People Served per Kit
1
ANSI Standard
ANSI Z308.1-2015
Class
Class A
Description
First Aid Kit Refill, Number of Components 5, Standards ANSI Z308.1-2015, Unitized Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.