Zoro Homepage

First Aid Kit, Serves 10 People, 55 Components, OSHA Compliant, Plastic Case

  • Mfr # 59287

  • Zoro # G6626389


product price: $14.75
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
55
Includes
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59287
Zoro #
G6626389
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3 in
Height
5 in
Depth
8 in
Housing Width
3 in
Housing Height
5 in
Housing Depth
8 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 55, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included Not Applicable, Wound Dressings Included Cold Pack, Combine Dressing, Eye Pad, Gauze Roll, Scissors, Tape, Triangular Bandage, Tweezers, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.