Zoro Homepage

Fitting, Boss Style

  • Mfr # 3LZ71

  • Zoro # G3066612


product price: $20.19
/ea

Key Features

For Hose I.D.
1 in
Thread Size
1 in
Thread Type
NPT
Application
For Air, Water, Fluid Petroleum, Chemicals and Steam
Barb Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LZ71
Zoro #
G3066612
UPC #
190735481493
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1 in
Barb Size
1 in
(M)NPT Size (In.)
1
Hose Size (In.)
1
Fitting Size
1 in x 1 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Compatible Pipe Size
1 in
For Hose Dash Size
-16

Details

Item
Barbed Steam Hose Fitting
For Hose I.D.
1 in
Thread Type
NPT
Application
For Air, Water, Fluid Petroleum, Chemicals and Steam
Fitting Connection Type
Hose Barb x NPT
Material of Construction
Durable Steel
Hose Fitting B Gender
Male
Fitting Material
Steel x Steel
Finish/Coating
Zinc Plated
Hose Fitting B Connection Type
NPT
Hose Fitting A Connection Type
Hose Barb
Hose Fitting A Gender
Male
Material Grade
Q235 A3

Description

Barbed Steam Hose Fitting, For Hose Dash Size -16, For Hose I.D. 1 in, Barb Size 1 in, NPT, Compatible Pipe Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Steel x Steel, Q235 A3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.