Zoro Homepage

Fitting, Boss Style

  • Mfr # 3LZ72

  • Zoro # G2325547


product price: $16.59
/ea

Key Features

For Hose I.D.
3/4 in
Thread Size
1 in
Thread Type
NPT
Application
For Air, Water, Fluid Petroleum, Chemicals and Steam
Barb Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LZ72
Zoro #
G2325547
UPC #
190735481509
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1 in
Barb Size
3/4 in
(M)NPT Size (In.)
1
Hose Size (In.)
3/4
Hose Fitting B Size
1 in
Hose Fitting A Size
3/4 in
For Hose Dash Size
-12
Fitting Size
3/4 in x 1 in
Compatible Pipe Size
3/4 in

Details

Item
Barbed Steam Hose Fitting
For Hose I.D.
3/4 in
Thread Type
NPT
Application
For Air, Water, Fluid Petroleum, Chemicals and Steam
Fitting Connection Type
Hose Barb x NPT
Material of Construction
Durable Steel
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
NPT
Finish/Coating
Zinc Plated
Material Grade
Q235 A3
Hose Fitting A Connection Type
Hose Barb
Fitting Material
Steel x Steel
Hose Fitting A Gender
Male

Description

Barbed Steam Hose Fitting, For Hose Dash Size -12, For Hose I.D. 3/4 in, Barb Size 3/4 in, NPT, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Steel x Steel, Q235 A3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.