Zoro Homepage

Fixed Eye Double Pulley, Zinc

  • Mfr # 1RCK6

  • Zoro # G1063754


product price: $10.89
/ea

Key Features

Attachment Type
Fixed Eye
Working Load Limit
400 lb
Eye Hook Inside Dia.
1/2 in
Finish
Zinc
Bearing Type
Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RCK6
Zoro #
G1063754
UPC #
190735411094
Country of Origin
China

Dimensions

Eye Hook Inside Dia.
1/2 in
Size
1 1/2 in
Sheave Outside Dia.
1 1/2 in
Rope Diameter
3/8 in
Mounting Hole Diameter
1/2 in
Sheave Outside Diameter
1 1/2 in
Sheave Inside Diameter
31/32 in
Sheave Depth
1/2 in
Overall Depth
1 1/2 in
Overall Height
3 11/32 in
Overall Width
9/16 in
Eye Hook Inside Diameter
1/2 in
For Rope Diameter - Maximum
3/8 in

Details

Item
Double Pulley
Attachment Type
Fixed Eye
Working Load Limit
400 lb
Finish
Zinc
Bearing Type
Roller
Type
Fixed Eye
Max. Load Capacity
400 lb
Application Restrictions
Not for Fall Protection
Sheave Material
Zinc
Product Type
Pulley Block
Count
1
Operation
Pulling
For Location
Indoor/Outdoor
Working Load Limit - One Rope End
400 lb
Housing Material
Carbon Steel
Mount Type
Side Mount
For Rope Type
Fibrous Rope, Wire Rope
Number of Sheaves
2
Number of Grooves
2
Color
Silver
Application
Household
Breaking Strength
405 lb

Description

Double Pulley, Fixed Eye, Size 1-1/2 In., Rope Dia. 3/8 In., Max. Load Capacity 400 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.