Zoro Homepage

Fixed Eye Pully, Zinc

  • Mfr # 1RCH4

  • Zoro # G2404683


product price: $5.79
/ea

Key Features

Attachment Type
Fixed Eye
Working Load Limit
480 lb
Eye Hook Inside Dia.
1/2 in
Finish
Zinc
Bearing Type
Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RCH4
Zoro #
G2404683
UPC #
190735411001
Country of Origin
China

Dimensions

Eye Hook Inside Dia.
1/2 in
Sheave Outside Dia.
2 in
Size
2 in
Sheave Inside Diameter
1 3/4 in
Mounting Hole Diameter
1/2 in
For Rope Diameter - Maximum
1/2 in
Overall Depth
3/4 in
Overall Width
2 1/16 in
Sheave Depth
3/4 in
Eye Hook Inside Diameter
1/2 in
Overall Height
3 5/8 in
Sheave Outside Diameter
2 in

Details

Item
Pulley
Attachment Type
Fixed Eye
Working Load Limit
480 lb
Finish
Zinc
Bearing Type
Roller
Max. Load Capacity
480 lb
Type
Fixed Eye
Application Restrictions
Not for Fall Protection
Sheave Material
Zinc
Product Type
Pulley Block
Operation
Pulling
For Rope Type
Fibrous Rope, Wire Rope
Number of Grooves
1
Housing Material
Carbon Steel
Application
Household
For Location
Indoor/Outdoor
Color
Silver
Count
1
Working Load Limit - One Rope End
480 lb
Mount Type
Side Mount
Breaking Strength
485 lb
Number of Sheaves
1

Description

Pulley, Fixed Eye, Nickel, Zinc, Height 3 21/32 In, Width 2 1/8 In, Size 2 In, Rope Dia 3/8 In, Wheel Dia 2 In, Eye Width 1/2 In, Max Load Capacity 480 Lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.