Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Gantry Crane, 17-3/4 in. Inside W

  • Mfr # FHS-2-20

  • Zoro # G3719007


product price: $2,464.99
/ea
Additional $855.00 delivery surcharge applies per item.
See details

Key Features

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
20 ft
Gantry Crane Depth
5 ft 4-1/2 in
I Beam Flange Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHS-2-20
Zoro #
G3719007
UPC #
691215020299
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 4-1/2 in
I Beam Flange Width
4 in
I Beam Height
10 in
Wheel Width
2 in
Wheel Diameter
8 in
Height Adjustment
Fixed Height
Overall Width
5.4 ft
Maximum Height Under Beam
10 ft
Overall Depth
240 in
Height Adjustability
Fixed Height
I-Beam Height
10.1 in
Mfr. Warranty Length
1 yr
I-Beam Flange Width
4 in
Maximum Overall Height
10.8 ft

Details

Item
Fixed Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
20 ft
Material
Steel
Caster Material
Glass/Nylon
Finish
Enamel
Gantry Crane Clear Span
17 ft 6 in
Caster Type
(4) Swivel Locking
Color
Blue
Includes
(4) Position Swivel Locking Casters
Standards
ANSI Z535 4, ASME B30.17, OSHA 29 CFR 1910 179
Minimum Clear Span
17.5 ft
Maximum Clear Span
17.5 ft
Maximum Overall Span
20 ft
Rotating Legs
No
Mobility Under Load
Stationary
Leg Connection Type
Bolt On
Mobility
Casters
Maximum Lifting Capacity
2,000 lb
Minimum Overall Span
17.5 ft
Body Finish
Enamel
Wheel Material
Cast Iron
Body Material
Steel
Span Adjustability
Fixed Span

Description

Fixed Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 10.1 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 10.8 ft, Minimum Height Under Beam Not Applicable, Maximum Height Under Beam 10 ft, Minimum Overall Span 17.5 ft, Maximum Overall Span 20 ft, Minimum Clear Span 17.5 ft, Maximum Clear Span 17.5 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.