Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Gantry Crane, 4 in. I Beam Flange W

  • Mfr # FHS-4-20

  • Zoro # G3718989


product price: $2,892.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
20 ft
Gantry Crane Depth
5 ft 4-1/2 in
I Beam Flange Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHS-4-20
Zoro #
G3718989
UPC #
691215020329
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 4-1/2 in
I Beam Flange Width
4 in
Height Adjustment
Fixed Height
Wheel Width
2 in
I Beam Height
12 in
Wheel Diameter
8 in
Overall Width
5.4 ft
Mfr. Warranty Length
1 yr
Maximum Height Under Beam
10 ft
Overall Depth
240 in
Maximum Overall Height
11 ft
I-Beam Flange Width
4 in
Height Adjustability
Fixed Height
I-Beam Height
12.2 in

Details

Item
Fixed Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
20 ft
Material
Steel
Includes
(4) Position Swivel Locking Casters
Caster Type
(4) Swivel Locking
Finish
Enamel
Caster Material
Glass/Nylon
Gantry Crane Clear Span
17 ft 6 in
Color
Blue
Standards
ANSI Z535 4, ASME B30.17, OSHA 29 CFR 1910 179
Body Material
Steel
Maximum Overall Span
20 ft
Body Finish
Enamel
Minimum Overall Span
17.5 ft
Maximum Lifting Capacity
4,000 lb
Rotating Legs
No
Maximum Clear Span
17.5 ft
Mobility Under Load
Stationary
Minimum Clear Span
17.5 ft
Leg Connection Type
Bolt On
Span Adjustability
Fixed Span
Wheel Material
Cast Iron
Mobility
Casters

Description

Fixed Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 12.2 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 11 ft, Minimum Height Under Beam Not Applicable, Maximum Height Under Beam 10 ft, Minimum Overall Span 17.5 ft, Maximum Overall Span 20 ft, Minimum Clear Span 17.5 ft, Maximum Clear Span 17.5 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.