Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Gantry Crane, Steel, Blue, 6000 lb.

  • Mfr # FHS-6-15

  • Zoro # G3718970


product price: $2,980.99
/ea
Additional $570.00 delivery surcharge applies per item.
See details

Key Features

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
15 ft
Gantry Crane Depth
5 ft 5-1/2 in
I Beam Flange Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHS-6-15
Zoro #
G3718970
UPC #
691215057356
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 5-1/2 in
I Beam Flange Width
4 in
Wheel Diameter
8 in
I Beam Height
10 in
Height Adjustment
Fixed Height
Wheel Width
3 in
Overall Width
5.4 ft
Maximum Overall Height
10.9 ft
Height Adjustability
Fixed Height
Maximum Height Under Beam
10.1 ft
Overall Depth
180 in
I-Beam Height
10.1 in
I-Beam Flange Width
4 in
Mfr. Warranty Length
1 yr

Details

Item
Fixed Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
15 ft
Material
Steel
Color
Blue
Caster Material
Glass/Nylon
Gantry Crane Clear Span
12 ft 6 in
Finish
Enamel
Includes
(4) Position Swivel Locking Casters
Caster Type
(4) Swivel Locking
Standards
ANSI Z535 4, ASME B30.17, OSHA 29 CFR 1910 179
Wheel Material
Cast Iron
Leg Connection Type
Bolt On
Span Adjustability
Fixed Span
Rotating Legs
No
Mobility Under Load
Stationary
Maximum Overall Span
15 ft
Body Finish
Enamel
Minimum Overall Span
15 ft
Maximum Clear Span
12.5 ft
Minimum Clear Span
12.5 ft
Maximum Lifting Capacity
6,000 lb
Body Material
Steel
Mobility
Casters

Description

Fixed Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4 in, I-Beam Height 10.1 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 10.9 ft, Minimum Height Under Beam Not Applicable, Maximum Height Under Beam 10.1 ft, Minimum Overall Span 15 ft, Maximum Overall Span 15 ft, Minimum Clear Span 12.5 ft, Maximum Clear Span 12.5 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.