Fixed Rod End, Steel, Hot Dip Galvanized
Mfr # U16181.037.0600
Zoro # G015627886
product price: $3.39
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U16181.037.0600
Zoro #
G015627886
UPC #
-
Country of Origin
China
Description
Fixed Rod End, Dimensional Standards ASME B18.15, Eye Inside Diameter 3/4 in, Eye Outside Diameter 1 1/2 in, Eye Thickness 3/8 in, Hot Dipped Galvanized, Steel, Material Quality Standards ASTM A489, REACH Compliant No, Hole Center-to-End Length 8 1/4 in, RoHS Compliant No, Shank Diameter 3/8 in, Thread Style Partially Threaded, UNC, Thread Direction Right Hand, Thread Length 3 in, Thread Size 3/8 In.-16, Shank Length 6 in, Externally Threaded, Shoulder Style Without Shoulder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.