Fixed Staple Hasp, Black, 3 1/2" L
Mfr # 60JJ55
Zoro # G600906327
product price: $2.75
/eaSold in multiples of 10 for $27.50
Key Features
Material
Steel
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Primed For Painting
Overall Length
3 1/2 in
Overall Width
1 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60JJ55
Zoro #
G600906327
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3 1/2 in
Overall Width
1 1/2 in
Shackle Diameter - Maximum
1/2 in
Overall Height
1 1/16 in
Details
Item
Hasp
Material
Steel
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Primed For Painting
Description
Hasp, Hasp Style Conventional
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.