Zoro Homepage

Fixed Work Table, SS, 30" W, 30" D

  • Mfr # 2KRE4

  • Zoro # G1990703


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Depth
30 in
Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KRE4
Zoro #
G1990703
UPC #
190735448175
Country of Origin
China

Dimensions

Width
30 in
Depth
30 in
Height
24 in
Top Thickness
1 1/2 in
Overall Width
30 in
Overall Depth
30 in
Work Surface Depth
30 in
Metal Top Thickness
1 1/2 in
Height Adjustability
Fixed Height
Work Surface Width
30 in
Overall Fixed Height
24 in

Details

Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Gauge
16 ga
Workbench/Table Assembly
Unassembled
Item
Work Table
Work Table Item
Fixed Height Work Table
Finish
Galvanized
Includes
Flat Top and Galvanized Undershelf
Color
Gray
Frame Material
Steel
Number of Drawers
0
Standards
NSF Approved
Number of Shelves
1
Assembly
Unassembled
Lock Type
No Lock
Top Material Finish
None
Frame Material Finish
Galvanized
Frame Construction
Bolted Only
Number of Flow Rails
0
Included Components
Lower Shelf
Features
Lower Shelf is Adjustable
Unit Type
Not Expandable or Modular
For Environment
Clean Rooms
Overall Load Capacity
600 lb
Number of Bins
1
Top Material
Stainless Steel
Foot Type
Leg Leveling Pad
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
16 ga
Expandable Work Surface
No
For Location
Indoor
Maximum Shelf Load Capacity
300 lb (Lower Shelf), 300 lb (Top Shelf)
ESD Safe
No
Portability
Stationary
Edge Shape
Square
Resistance Properties
Corrosion Resistant

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.