Zoro Homepage

Fixed Work Table, SS, 48" W, 24" D

  • Mfr # 2KRE7

  • Zoro # G1913737


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Height
34 1/2 in
Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KRE7
Zoro #
G1913737
UPC #
190735448205
Country of Origin
China

Dimensions

Width
48 in
Depth
24 in
Height
34 1/2 in
Top Thickness
1 1/2 in
Overall Width
48 in
Overall Depth
24 in
Metal Top Thickness
1 1/2 in
Work Surface Depth
24 in
Work Surface Width
48 in
Overall Fixed Height
34 1/2 in
Height Adjustability
Fixed Height

Details

Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Gauge
16 ga
Workbench/Table Assembly
Unassembled
Item
Work Table
Color
Gray
Work Table Item
Fixed Height Work Table
Includes
Flat Top and Galvanized Undershelf
Finish
Galvanized
Number of Shelves
1
Standards
NSF Approved
Frame Material
Steel
Number of Drawers
0
Material
Stainless Steel
Assembly
Unassembled
Frame Construction
Bolted Only
Expandable Work Surface
No
Number of Flow Rails
0
Frame Metal Material Gauge
16 ga
Included Components
Lower Shelf
Foot Type
Leg Leveling Pad
Number of Bins
1
Features
Lower Shelf is Adjustable
For Location
Indoor
Top Material
Stainless Steel
Portability
Stationary
Maximum Shelf Load Capacity
300 lb (Lower Shelf), 300 lb (Top Shelf)
Frame Material Finish
Galvanized
For Environment
Clean Rooms
ESD Safe
No
Edge Shape
Square
Resistance Properties
Corrosion Resistant
Top Material Finish
None
Overall Load Capacity
600 lb
Top Metal Material Gauge
16 ga
Lock Type
No Lock
Unit Type
Not Expandable or Modular

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.