Zoro Homepage

Fixed Work Table, SS, 60" W, 30" D

  • Mfr # 4UEK1

  • Zoro # G1975775


product price: $709.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Width
60 in
Depth
30 in
Height
34 1/2 in
Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UEK1
Zoro #
G1975775
UPC #
190735520550
Country of Origin
China

Dimensions

Width
60 in
Depth
30 in
Height
34 1/2 in
Top Thickness
1 1/2 in
Overall Width
60 in
Overall Depth
30 in
Work Surface Depth
30 in
Work Surface Width
60 in
Metal Top Thickness
1 1/2 in
Overall Fixed Height
34 1/2 in
Height Adjustability
Fixed Height
Back Stop Height
5 in

Details

Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Gauge
16 ga
Workbench/Table Assembly
Unassembled
Item
Work Table
Finish
Stainless steel
Color
Silver
Work Table Item
Fixed Height Work Table
Includes
Backsplash and Undershelf
Frame Material
Stainless Steel
Number of Drawers
0
Standards
NSF Approved
Number of Shelves
1
Assembly
Unassembled
Edge Shape
Square
Foot Type
Leg Leveling Pad
Overall Load Capacity
600 lb
Lock Type
No Lock
Maximum Shelf Load Capacity
300 lb (Lower Shelf), 300 lb (Top Shelf)
ESD Safe
No
Number of Flow Rails
0
Top Material Finish
None
Top Material
Stainless Steel
Frame Construction
Bolted Only
Top Metal Material Gauge
16 ga
Features
Lower Shelf is Adjustable
Resistance Properties
Corrosion Resistant
Expandable Work Surface
No
For Environment
Clean Rooms
Frame Material Finish
Stainless Steel
For Location
Indoor
Portability
Stationary
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
16 ga
Included Components
Backsplash, Lower Shelf
Number of Bins
1

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Backsplash, Lower Shelf, Includes Backsplash and Undershelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.