Zoro Homepage

Fixed Work Table, SS, 60" W, 30" D

  • Mfr # 4UEK3

  • Zoro # G2231266


product price: $431.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
60 in
Depth
30 in
Height
34 1/2 in
Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UEK3
Zoro #
G2231266
UPC #
190735520574
Country of Origin
China

Dimensions

Width
60 in
Depth
30 in
Height
34 1/2 in
Top Thickness
1 1/2 in
Overall Width
60 in
Overall Depth
30 in
Work Surface Width
60 in
Metal Top Thickness
1 1/2 in
Height Adjustability
Fixed Height
Overall Fixed Height
34 1/2 in
Work Surface Depth
30 in

Details

Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Gauge
16 ga
Workbench/Table Assembly
Unassembled
Item
Work Table
Includes
Adjustable Bullet Foot, Flat Top and Galvanized Tubular Base
Color
Gray
Work Table Item
Fixed Height Work Table
Finish
Galvanized
Standards
NSF Approved
Frame Material
Steel
Number of Shelves
0
Number of Drawers
0
Assembly
Unassembled
Foot Type
Leg Leveling Pad
Included Components
No Additional Components
Features
Lower Shelf is Adjustable
Edge Shape
Square
Lock Type
No Lock
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Number of Bins
1
Expandable Work Surface
No
Overall Load Capacity
600 lb
Top Metal Material Gauge
16 ga
ESD Safe
No
For Location
Indoor
For Environment
Clean Rooms
Resistance Properties
Corrosion Resistant
Frame Construction
Bolted Only
Portability
Stationary
Frame Material Finish
Galvanized
Frame Metal Material Gauge
16 ga

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Includes Adjustable Bullet Foot, Flat Top and Galvanized Tubular Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.