Zoro Homepage

Fixed Work Table, SS, 60" W, 30" D

  • Mfr # 4UEL4

  • Zoro # G2337991


product price: $613.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
60 in
Depth
30 in
Height
34 1/2 in
Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UEL4
Zoro #
G2337991
UPC #
190735520659
Country of Origin
China

Dimensions

Width
60 in
Depth
30 in
Height
34 1/2 in
Top Thickness
1 1/2 in
Overall Width
60 in
Overall Depth
30 in
Work Surface Depth
30 in
Work Surface Width
60 in
Metal Top Thickness
1 1/2 in
Height Adjustability
Fixed Height
Overall Fixed Height
34 1/2 in

Details

Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Gauge
16 ga
Workbench/Table Assembly
Unassembled
Item
Work Table
Finish
Chrome
Includes
(2) Chrome C-Frame Bases, (4) 33 in Posts, Adjustable Bullet Foot
Color
Silver
Work Table Item
Fixed Height Work Table
Frame Material
Stainless Steel
Number of Drawers
0
Number of Shelves
0
Standards
NSF Certified
Assembly
Unassembled
Included Components
No Additional Components
For Environment
Clean Rooms
Frame Metal Material Gauge
16 ga
Resistance Properties
Corrosion Resistant
ESD Safe
No
Lock Type
No Lock
Overall Load Capacity
600 lb
Expandable Work Surface
No
For Location
Indoor
Frame Material Finish
Chrome
Unit Type
Not Expandable or Modular
Foot Type
Leg Leveling Pad
Portability
Stationary
Frame Construction
Bolted Only
Features
Lower Shelf is Adjustable
Top Metal Material Gauge
16 ga
Top Material
Stainless Steel
Number of Bins
1
Edge Shape
Square
Number of Flow Rails
0

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Chrome, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Includes (2) Chrome C-Frame Bases, (4) 33 in Posts, Adjustable Bullet Foot, Maximum Adjustable Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.