Zoro Homepage

Fixed Work Table, SS, 60" W, 30" D

  • Mfr # 4UEL6

  • Zoro # G2290233


product price: $627.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Width
60 in
Depth
30 in
Height
34 1/2 in
Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UEL6
Zoro #
G2290233
UPC #
190735520673
Country of Origin
China

Dimensions

Width
60 in
Depth
30 in
Height
34 1/2 in
Top Thickness
1 1/2 in
Overall Width
60 in
Overall Depth
30 in
Overall Fixed Height
34 1/2 in
Metal Top Thickness
1 1/2 in
Height Adjustability
Fixed Height
Work Surface Depth
30 in
Work Surface Width
60 in

Details

Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Gauge
16 ga
Workbench/Table Assembly
Unassembled
Item
Work Table
Includes
(4) 33 in Posts, (1) Chrome C-Frame Base and (1) Wire Shelf
Color
Silver
Finish
Chrome
Work Table Item
Fixed Height Work Table
No. of Shelves
1
Frame Material
Stainless Steel
Number of Drawers
0
Standards
NSF Certified
Number of Shelves
1
Shop By
Closeouts
Assembly
Unassembled
Frame Material Finish
Chrome
Top Material
Stainless Steel
Maximum Shelf Load Capacity
300 lb (Lower Shelf), 300 lb (Top Shelf)
Frame Construction
Bolted Only
Number of Bins
1
For Environment
Clean Rooms
Expandable Work Surface
No
Top Material Finish
None
Overall Load Capacity
600 lb
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Resistance Properties
Corrosion Resistant
Frame Metal Material Gauge
16 ga
Features
Lower Shelf is Adjustable
For Location
Indoor
Top Metal Material Gauge
16 ga
Foot Type
Leg Leveling Pad
Edge Shape
Square
ESD Safe
No
Portability
Stationary
Included Components
Lower Shelf
Lock Type
No Lock

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Chrome, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.