Zoro Homepage
This item is Discontinued.
Zoro Select Fixture Clamp Set, 5/16-24, 12 Pcs MIT0215SET

Fixture Clamp Set, 5/16-24, 12 Pcs (Discontinued)

  • Mfr # MIT0215SET
  • Zoro # G2793034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIT0215SET
Zoro #
G2793034
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
5/16-24
Number of Sizes
1

Details

Item
Fixture Clamp Set
Sub-Category
Clamps
Material
Brass
Number of Pieces
12
Type
Low Profile
Includes
Male Screws (6) Each: 5/16-24x1/2 in , Fixture Clamps (6) Each: 13/16 in dia Hex Head x 3/16 in Ht.

Description

Fixture Clamp Set, Low Profile, Brass, Mounting Hole Dia. 5/16-24, Number of Pieces 12, Number of Sizes 1, Includes 6 Male Screws 5/16-24 X 1/2 In And 6 Fixture Clamps 13/16 In Diameter Hex Head x 3/16 In Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.