Shop ZORO SELECT
See all product information
Create Account
Flagging Tape, No Legend, Black/Fluorescent Pink, 1 3/16 in Wide x 150 ft Length, Vinyl, 2.5 mil
- Mfr # SPGBK-200
- Zoro # G3959934
product price:Â
$
6.69
/ea
Key Features
Material
Vinyl
Legend
No Legend
Tape Width
1 3/16 in
Tape Length
150 ft
Tape Thickness
2.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPGBK-200
- Zoro #
- G3959934
- UPC #
- -
- Country of Origin
- United States
- Item
- Flagging Tape
- Material
- Vinyl
- Color
- Black/Fluorescent Pink
- Legend
- No Legend
- Standards
- OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Product Type
- Flagging Tape
- Pattern
- Diagonal Stripe
- Reflectivity
- Reflective
- Resistance Properties
- UV Resistant
- Max. Media Temperature
- -20 Degrees F
- Maximum Temperature
- -20 Degrees F
- Shell Material
- Vinyl
- Wire Color
- Black/Fluorescent Pink
- Traction Material
- Vinyl
Dimensions
- Tape Width
- 1 3/16 in
- Tape Length
- 150 ft
- Tape Thickness
- 2.5 mil
Description
Flagging Tape, Color Black/Fluorescent Pink, Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2.5 mil, Tape Length 150 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.