Flagging Tape, No Legend, Fluorescent Pink/White, 1 3/16 in Wide x 150 ft Length, Vinyl, 2.5 mil

  • Mfr # PDPGW-200

  • Zoro # G3931164


product price:  $4.29
/ea

Key Features

Material
Vinyl
Legend
No Legend
Tape Width
1 3/16 in
Tape Length
150 ft
Tape Thickness
2.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDPGW-200
Zoro #
G3931164
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1 3/16 in
Tape Length
150 ft
Tape Thickness
2.5 mil

Details

Item
Flagging Tape
Material
Vinyl
Color
Fluorescent Pink/White
Legend
No Legend
Standards
OSHA 1910.144(a), OSHA 1926-956(c)(1)
Product Type
Flagging Tape
Pattern
Polka Dot
Resistance Properties
UV Resistant
Max. Media Temperature
-20 Degrees F
Maximum Temperature
-20 Degrees F

Description

Flagging Tape, Color Fluorescent Pink/White, Pattern Polka Dot, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2.5 mil, Tape Length 150 ft, Tape Width 1 3/16 in, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Max. Media Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.