Flagging Tape, No Legend, Red, 1 in Wide x 100 ft Length, Wood Fiber, 3 mil

  • Mfr # BDR-200

  • Zoro # G3903672


product price:  $4.79
/ea

Key Features

Material
Wood Fiber
Color
Red
Legend
No Legend
Tape Width
1 in
Tape Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDR-200
Zoro #
G3903672
UPC #
-
Country of Origin
China

Dimensions

Tape Width
1 in
Tape Length
100 ft
Tape Thickness
3 mil

Details

Item
Flagging Tape
Material
Wood Fiber
Color
Red
Legend
No Legend
Standards
OSHA 1910.144(a)
Product Type
Flagging Tape
Pattern
No Pattern
Reflectivity
Reflective

Description

Flagging Tape, Color Red, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 3 mil, Tape Length 100 ft, Tape Width 1 in, Reflectivity Reflective, Material Wood Fiber, Product Type Flagging Tape, Standards OSHA 1910.144(a)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.