Flagging Tape, No Legend, White, 1 3/16 in Wide x 300 ft Length, Polyethylene, 2 mil

  • Mfr # 1EC24

  • Zoro # G2558561


product price: $3.89
/ea

Key Features

Material
Polyethylene
Legend
No Legend
Tape Width
1 3/16 in
Tape Length
300 ft
Tape Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EC24
Zoro #
G2558561
UPC #
-
Country of Origin
China

Dimensions

Tape Width
1 3/16 in
Tape Length
300 ft
Tape Thickness
2 mil

Details

Item
Flagging Tape
Material
Polyethylene
Color
White
Legend
No Legend
Metal Detectable
No
Operating Temp. Range
-20 to 155
Standards
OSHA 1910.144(a)
UV Resistant
Yes
Product Type
Flagging Tape
Pattern
No Pattern
Resistance Properties
UV Resistant
Reflectivity
Non-Reflective
Max. Media Temperature
155 Degrees F
Maximum Temperature
155 Degrees F

Description

Flagging Tape, Color White, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Flagging Tape, Resistance Properties UV Resistant, Metal Detectable No, Max. Media Temperature 155 Degrees F, Standards OSHA 1910.144(a)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.