Flagging Tape, No Legend, White, 1 in Wide x 100 ft Length, Cellulosic, 3 mil

  • Mfr # BDW-200

  • Zoro # G3894877


product price: $5.19
/ea

Key Features

Material
Cellulosic
Legend
No Legend
Tape Width
1 in
Tape Length
100 ft
Tape Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDW-200
Zoro #
G3894877
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1 in
Tape Length
100 ft
Tape Thickness
3 mil

Details

Item
Flagging Tape
Material
Cellulosic
Color
White
Legend
No Legend
Standards
OSHA 1910.144(a), OSHA 1926-956(c)(1)
Product Type
Flagging Tape
Pattern
No Pattern
Reflectivity
Reflective

Description

Flagging Tape, Color White, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 3 mil, Tape Length 100 ft, Tape Width 1 in, Reflectivity Reflective, Material Cellulosic, Product Type Flagging Tape, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.