Flagging Tape, No Legend, Yellow, 1 3/16 in Wide x 150 ft Length, Vinyl, 4.5 mil

  • Mfr # TFYG-200

  • Zoro # G4209931


product price:  $3.29
/ea

Key Features

Material
Vinyl
Color
Yellow
Legend
No Legend
Tape Width
1 3/16 in
Tape Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TFYG-200
Zoro #
G4209931
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1 3/16 in
Tape Length
150 ft
Tape Thickness
4.5 mil

Details

Item
Flagging Tape
Material
Vinyl
Color
Yellow
Legend
No Legend
Standards
OSHA 1910.144(a), OSHA 1926-956(c)(1)
Product Type
Flagging Tape
Pattern
No Pattern
Reflectivity
Reflective

Description

Flagging Tape, Color Yellow, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 4.5 mil, Tape Length 150 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products