Flagging Tape, Orange, 24 in Wide x 300 ft Length, Vinyl, 2.5 mil

  • Mfr # TF24O300-200

  • Zoro # G3937141


product price:  $48.49
/ea

Key Features

Material
Vinyl
Color
Orange
Tape Width
24 in
Tape Length
300 ft
Tape Thickness
2.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF24O300-200
Zoro #
G3937141
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
24 in
Tape Length
300 ft
Tape Thickness
2.5 mil

Details

Item
Flagging Tape
Material
Vinyl
Color
Orange
Standards
OSHA 1910.144(a), OSHA 1926-956(c)(1)
Product Type
Flagging Tape
Pattern
No Pattern

Description

Flagging Tape, Color Orange, Pattern No Pattern, Tape Thickness 2.5 mil, Tape Length 300 ft, Tape Width 24 in, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.